Auto V-Belt, Industry Number 17A0830
Mfr # 24328
Zoro # G1944275
product price: $16.99
/eaKey Features
Belt Type
V-Belt
Outside Length
33 3/8 in
Top Width
3/4 in
Industry Number
17A0830
Belt Style
Cogged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24328
Zoro #
G1944275
UPC #
036687649867
Country of Origin
United States
Dimensions
Outside Length
33 3/8 in
Top Width
3/4 in
Thickness
7/16 in
Belt Trade Size
A
Effective Length
32 3/4 in
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
17A0830
Belt Style
Cogged
Number of Ribs
0
Edge Construction
Raw Edge
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Reinforcing Cord Material
Polyester
Angle
38 Degrees
Number of Bands
0
Description
Automotive V-Belt, Cogged, Outside Length 32.75 In, Top Width 0.75 In, Industry Number 17A0830
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.