Auto V-Belt, Industry Number 17A1145
Mfr # 24450
Zoro # G2066355
product price: $23.19
/eaKey Features
Belt Type
V-Belt
Outside Length
45 5/8 in
Top Width
3/4 in
Industry Number
17A1145
Edge Construction
Raw Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24450
Zoro #
G2066355
UPC #
036687649966
Country of Origin
United States
Dimensions
Outside Length
45 5/8 in
Top Width
3/4 in
Thickness
7/16 in
Effective Length
1,143 mm
Belt Trade Size
A
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
17A1145
Edge Construction
Raw Edge
Number of Ribs
0
Angle
38 Degrees
Belt Style
Cogged
Reinforcing Cord Material
Polyester
Number of Bands
0
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Description
Automotive V-Belt, Cogged, Outside Length 45 In, Top Width 0.75 In, Industry Number 17A1145
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.