Auto V-Belt, Industry Number 17A1220
Mfr # 24480
Zoro # G2882512
product price: $26.49
/eaKey Features
Belt Type
V-Belt
Outside Length
48 5/8 in
Top Width
3/4 in
Industry Number
17A1220
Belt Style
Cogged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24480
Zoro #
G2882512
UPC #
036687649997
Country of Origin
United States
Dimensions
Outside Length
48 5/8 in
Top Width
3/4 in
Effective Length
48 in
Thickness
7/16 in
Belt Trade Size
A
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
17A1220
Belt Style
Cogged
Angle
38 Degrees
Number of Bands
0
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Reinforcing Cord Material
Polyester
Number of Ribs
0
Edge Construction
Raw Edge
Description
Automotive V-Belt, Cogged, Outside Length 48 In, Top Width 0.75 In, Industry Number 17A1220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.