Auto V-Belt, Industry Number 20A1345
- Mfr # 28530
- Zoro # G2836863
product price:Â
$
35.69
/ea
Key Features
Belt Type
V-Belt
Outside Length
53 5/8 in
Top Width
7/8 in
Industry Number
20A1345
Angle
38 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28530
- Zoro #
- G2836863
- UPC #
- 036687650245
- Country of Origin
- Sweden
Dimensions
- Outside Length
- 53 5/8 in
- Top Width
- 7/8 in
- Effective Length
- 53 in
- Belt Trade Size
- A
- Thickness
- 1/2 in
Details
- Item
- Automotive Drive Belt
- Belt Type
- V-Belt
- Industry Number
- 20A1345
- Angle
- 38 Degrees
- Number of Ribs
- 0
- Number of Bands
- 0
- Resistance Properties
- Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
- Belt Style
- Cogged
- Edge Construction
- Raw Edge
- Reinforcing Cord Material
- Polyester
Description
Automotive V-Belt, Cogged, Outside Length 53 In, Top Width 0.88 In, Industry Number 20A1345
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.