Zoro Homepage

Balancer, Pb1715N

  • Mfr # PB1715N

  • Zoro # G4393388


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Overall Width
74.50 mm
Overall Outside Diameter
158.00 mm
Crank Bore
1.182 in
Pulley 2 Outside Diameter
6.221 in
Ring Width
2.343 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1715N
Zoro #
G4393388
UPC #
9317010014202
Country of Origin
Unknown

Dimensions

Overall Width
74.50 mm
Overall Outside Diameter
158.00 mm
Pulley 2 Outside Diameter
6.221 in
Ring Width
2.343 in
Pulley 1 Outside Diameter
146.00 mm
Nose Outside Diameter
1.812 in

Details

Crank Bore
1.182 in
Pulley 2 Type
V-Belt
Outer Ring Material
Cast Iron
Number of Integrated Pulleys
3
Pulley 1 Type
V-Belt
Timing Marks
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.