Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balancer, Pb1716N

  • Mfr # PB1716N

  • Zoro # G4392277


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.323 in
Overall Outside Diameter
5.528 in
Crank Bore
1.044 in
Pulley 1 Type
Serpentine
Ring Width
1.930 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1716N
Zoro #
G4392277
UPC #
9317010014103
Country of Origin
Unknown

Dimensions

Overall Width
2.323 in
Overall Outside Diameter
5.528 in
Ring Width
1.930 in
Pulley 2 Outside Diameter
5.237 in
Nose Outside Diameter
37.00 mm
Pulley 1 Outside Diameter
133.00 mm

Details

Crank Bore
1.044 in
Pulley 1 Type
Serpentine
Number of Integrated Pulleys
2
Pulley 1 Number Of Grooves
6 mm
Crank Trigger/Exciter Plate
Yes
Outer Ring Material
Cast Iron
Pulley 2 Type
Serpentine
Pulley 2 Number Of Grooves
5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.