Zoro Homepage

Balancer, Pb1772N

  • Mfr # PB1772N

  • Zoro # G4393677


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.075 in
Pulley 1 Type
Serpentine
Outer Ring Material
Cast Iron
Timing Marks
Yes
Number of Integrated Pulleys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1772N
Zoro #
G4393677
UPC #
9317010017708
Country of Origin
Unknown

Dimensions

Overall Width
2.075 in
Overall Outside Diameter
5.827 in
Pulley 1 Outside Diameter
5.784 in
Ring Width
1.272 in
Nose Outside Diameter
42.00 mm

Details

Pulley 1 Type
Serpentine
Outer Ring Material
Cast Iron
Timing Marks
Yes
Number of Integrated Pulleys
1
Pulley 1 Number Of Grooves
6 mm
Crank Bore
1.103 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.