Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balancer, Pb1786N

  • Mfr # PB1786N

  • Zoro # G4394970


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36.00 mm
Overall Outside Diameter
5.587 in
Outer Ring Material
Cast Iron
Number of Integrated Pulleys
1
Nose Outside Diameter
44.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1786N
Zoro #
G4394970
UPC #
9317010017166
Country of Origin
Unknown

Dimensions

Overall Width
36.00 mm
Overall Outside Diameter
5.587 in
Nose Outside Diameter
44.80 mm
Pulley 1 Outside Diameter
139.90 mm
Ring Width
21.15 mm

Details

Outer Ring Material
Cast Iron
Number of Integrated Pulleys
1
Timing Marks
Yes
Pulley 1 Type
Serpentine
Crank Bore
1.221 in
Pulley 1 Number Of Grooves
5 mm
Bolt Hole Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.