Zoro Homepage

Balancer-Powerbond, Pb1012St

  • Mfr # PB1012ST

  • Zoro # G4398671


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.343 in
Bolt Hole Quantity
3
Timing Marks
Yes
Overall Outside Diameter
6.083 in
Crank Bore
31.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1012ST
Zoro #
G4398671
UPC #
9317010810125
Country of Origin
Unknown

Dimensions

Overall Width
2.343 in
Overall Outside Diameter
6.083 in
Nose Outside Diameter
1.766 in
Ring Width
32.99 mm

Details

Bolt Hole Quantity
3
Timing Marks
Yes
Crank Bore
31.62 mm
Outer Ring Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.