Zoro Homepage

Balancer-Powerbond, Pb1046N

  • Mfr # PB1046N

  • Zoro # G4402451


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Overall Width
59.50 mm
Timing Marks
Yes
Overall Outside Diameter
203.00 mm
Nose Outside Diameter
44.78 mm
Outer Ring Material
Grey Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1046N
Zoro #
G4402451
UPC #
9317010000113
Country of Origin
Unknown

Dimensions

Overall Width
59.50 mm
Overall Outside Diameter
203.00 mm
Nose Outside Diameter
44.78 mm
Ring Width
1.319 in

Details

Timing Marks
Yes
Outer Ring Material
Grey Iron
Bolt Hole Quantity
3
Crank Bore
1.245 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.