Zoro Homepage

Balancer-Powerbond, Pb1046St

  • Mfr # PB1046ST

  • Zoro # G4401806


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Width
59.60 mm
Timing Marks
Yes
Overall Outside Diameter
7.953 in
Outer Ring Material
Cast Iron
Ring Width
38.68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1046ST
Zoro #
G4401806
UPC #
9317010810460
Country of Origin
Unknown

Dimensions

Overall Width
59.60 mm
Overall Outside Diameter
7.953 in
Ring Width
38.68 mm
Nose Outside Diameter
1.762 in

Details

Timing Marks
Yes
Outer Ring Material
Cast Iron
Crank Bore
1.245 in
Bolt Hole Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.