Zoro Homepage

Balancer-Powerbond, Pb1074N

  • Mfr # PB1074N

  • Zoro # G4402731


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Width
85.50 mm
Installation Instructions Included
Yes
Pulley 1 Outside Diameter
176.000 mm
Nose Outside Diameter
1.934 in
Overall Outside Diameter
179.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1074N
Zoro #
G4402731
UPC #
9317010000205
Country of Origin
Unknown

Dimensions

Overall Width
85.50 mm
Pulley 1 Outside Diameter
176.000 mm
Nose Outside Diameter
1.934 in
Overall Outside Diameter
179.50 mm
Ring Width
48.49 mm

Details

Installation Instructions Included
Yes
Crank Bore
1.375 in
Outer Ring Material
Cast Iron
Pulley 1 Type
Serpentine
Crank Trigger/Exciter Plate
Yes
Number of Integrated Pulleys
1
Bolt Hole Quantity
3
Pulley 1 Number Of Grooves
6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.