Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balancer-Powerbond, Pb1105N

  • Mfr # PB1105N

  • Zoro # G4405288


product price: $74.09
/ea

Key Features

Overall Width
2.780 in
Outer Ring Material
Grey Iron
Ring Width
32.49 mm
Nose Outside Diameter
1.763 in
Timing Marks
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1105N
Zoro #
G4405288
UPC #
9317010000311
Country of Origin
Unknown

Dimensions

Overall Width
2.780 in
Ring Width
32.49 mm
Nose Outside Diameter
1.763 in
Overall Outside Diameter
6.142 in

Details

Outer Ring Material
Grey Iron
Timing Marks
Yes
Crank Bore
1.245 in
Bolt Hole Quantity
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.