Balancer-Powerbond, Pb1153N
Mfr # PB1153N
Zoro # G4406782
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.914 in
Bolt Hole Quantity
2
Pulley 1 Outside Diameter
5.119 in
Ring Width
40.34 mm
Pulley 2 Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB1153N
Zoro #
G4406782
UPC #
9317010000595
Country of Origin
Unknown
Dimensions
Overall Width
1.914 in
Pulley 1 Outside Diameter
5.119 in
Ring Width
40.34 mm
Pulley 2 Outside Diameter
5.119 in
Nose Outside Diameter
1.457 in
Overall Outside Diameter
135.00 mm
Details
Bolt Hole Quantity
2
Pulley 2 Type
Serpentine
Number of Integrated Pulleys
2
Crank Bore
25.01 mm
Outer Ring Material
Cast Iron
Pulley 2 Number Of Grooves
4 mm
Pulley 1 Number Of Grooves
5 mm
Timing Marks
Yes
Pulley 1 Type
Serpentine
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.