Balancer-Powerbond, Pb1174St
Mfr # PB1174ST
Zoro # G4406870
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Overall Width
53.00 mm
Pulley 1 Number Of Grooves
6 mm
Pulley 1 Type
Serpentine
Crank Bore
34.96 mm
Outer Ring Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1174ST
Zoro #
G4406870
UPC #
9317010111321
Country of Origin
Unknown
Dimensions
Overall Width
53.00 mm
Nose Outside Diameter
55.00 mm
Overall Outside Diameter
5.906 in
Pulley 1 Outside Diameter
145.000 mm
Details
Pulley 1 Number Of Grooves
6 mm
Pulley 1 Type
Serpentine
Crank Bore
34.96 mm
Outer Ring Material
Cast Iron
Timing Marks
Yes
Number of Integrated Pulleys
1
Bolt Hole Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.