Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balancer-Powerbond, Pb1188N

  • Mfr # PB1188N

  • Zoro # G4411332


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.552 in
Timing Marks
Yes
Pulley 2 Number Of Grooves
6 mm
Pulley 1 Outside Diameter
4.056 in
Pulley 1 Type
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1188N
Zoro #
G4411332
UPC #
9317010000755
Country of Origin
Unknown

Dimensions

Overall Width
2.552 in
Pulley 1 Outside Diameter
4.056 in
Pulley 2 Outside Diameter
6.804 in
Ring Width
24.79 mm
Overall Outside Diameter
7.087 in

Details

Timing Marks
Yes
Pulley 2 Number Of Grooves
6 mm
Pulley 1 Type
Serpentine
Installation Instructions Included
Yes
Pulley 2 Type
Serpentine
Crank Bore
1.182 in
Outer Ring Material
Grey Iron
Number of Integrated Pulleys
2
Pulley 1 Number Of Grooves
4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.