Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balancer-Powerbond, Pb1515N

  • Mfr # PB1515N

  • Zoro # G4384437


product price: $91.09
/ea
Free Shipping & Returns

Key Features

Overall Width
56.75 mm
Nose Outside Diameter
1.532 in
Bolt Hole Quantity
3
Outer Ring Material
Cast Iron
Timing Marks
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1515N
Zoro #
G4384437
UPC #
9317010002322
Country of Origin
Unknown

Dimensions

Overall Width
56.75 mm
Nose Outside Diameter
1.532 in
Ring Width
1.247 in
Pulley 1 Outside Diameter
6.300 in
Overall Outside Diameter
6.418 in

Details

Bolt Hole Quantity
3
Outer Ring Material
Cast Iron
Timing Marks
Yes
Pulley 1 Type
Serpentine
Crank Bore
1.103 in
Pulley 1 Number Of Grooves
5 mm
Number of Integrated Pulleys
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.