Zoro Homepage

Balancer-Powerbond, Pb1544N

  • Mfr # PB1544N

  • Zoro # G4383518


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Width
43.20 mm
Pulley 1 Outside Diameter
163.300 mm
Number of Integrated Pulleys
1
Pulley 1 Type
Serpentine
Outer Ring Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1544N
Zoro #
G4383518
UPC #
9317010111598
Country of Origin
Unknown

Dimensions

Overall Width
43.20 mm
Pulley 1 Outside Diameter
163.300 mm
Overall Outside Diameter
6.575 in
Ring Width
31.98 mm
Nose Outside Diameter
1.763 in

Details

Number of Integrated Pulleys
1
Pulley 1 Type
Serpentine
Outer Ring Material
Cast Iron
Crank Bore
1.245 in
Pulley 1 Number Of Grooves
6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.