Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balancer-Powerbond, Pbu81480Ss25

  • Mfr # PBU81480SS25

  • Zoro # G4392922


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.878 in
Ring Width
2.508 in
Pulley 2 Type
Serpentine
Bolt Hole Quantity
3
Pulley 1 Number Of Grooves
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBU81480SS25
Zoro #
G4392922
UPC #
9317010110294
Country of Origin
Unknown

Dimensions

Overall Width
3.878 in
Ring Width
2.508 in
Nose Outside Diameter
54.05 mm
Pulley 2 Outside Diameter
141.000 mm
Overall Outside Diameter
6.221 in
Pulley 1 Outside Diameter
5.552 in

Details

Pulley 2 Type
Serpentine
Bolt Hole Quantity
3
Pulley 1 Number Of Grooves
4 mm
Outer Ring Material
Steel
Pulley 1 Type
Serpentine
Crank Bore
37.60 mm
Number of Integrated Pulleys
2
Timing Marks
Yes
Installation Instructions Included
Yes
Pulley 2 Number Of Grooves
8 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.