Banded Industrial Belt, R3Vx450-4
Mfr # R3VX450-4
Zoro # G9013902
product price: $77.15
/ea
Free Shipping & Returns
Key Features
Top Width
1.582"
Material
Synthetic Rubber Compound
Standards
IP-22 1991
Color
Black
Banded Belt
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R3VX450-4
Zoro #
G9013902
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
1.582"
Effective Length
45
Details
Material
Synthetic Rubber Compound
Standards
IP-22 1991
Color
Black
Banded Belt
Yes
Rib Quantity
4
Outside Circumference
46.07"
Maximum Operating Temperature
140 F
Minimum Operating Temperature
-40 F
Angle
40 Degrees
Belt Construction
Banded Cogged
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.