Shop DAYCO
See all product information
Create Account
Belt Tensioner, Industry Number 89325
- Mfr # 89325
- Zoro # G1968845
product price:Â
$
56.59
/ea
Key Features
Industry Number
89325
Number of Pulleys
1
Product Type
Self-Adjusting Belt Tensioner
Outside Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89325
- Zoro #
- G1968845
- UPC #
- -
- Country of Origin
- China
- Item
- Belt Tensioner
- Industry Number
- 89325
- Number of Pulleys
- 1
- Product Type
- Self-Adjusting Belt Tensioner
Dimensions
- Outside Diameter
- 3 in
Description
Belt Tensioner, Industry Number 89325
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.