Zoro Homepage

Belt Tensioner, Industry Number 89329

  • Mfr # 89329

  • Zoro # G0546682


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Industry Number
89329
Product Type
Self-Adjusting Belt Tensioner
Number of Pulleys
1
Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89329
Zoro #
G0546682
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
3 in

Details

Item
Belt Tensioner
Industry Number
89329
Product Type
Self-Adjusting Belt Tensioner
Number of Pulleys
1

Description

Belt Tensioner, Industry Number 89329

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.