Belt Tensioner, Industry Number 89469
Mfr # 89469
Zoro # G1849066
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Belt Type
Heavy Duty
Industry Number
89469
Outside Diameter
2 7/8 in
Number of Pulleys
1
Product Type
Self-Adjusting Belt Tensioner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89469
Zoro #
G1849066
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
2 7/8 in
Details
Item
Belt Tensioner
Belt Type
Heavy Duty
Industry Number
89469
Number of Pulleys
1
Product Type
Self-Adjusting Belt Tensioner
Performance Rating
Heavy Duty
Description
Belt Tensioner, Belt Type Heavy Duty, Industry Number 89469
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.