Belt Tensioner, Serpentine, 89417
Mfr # 89417
Zoro # G2519702
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Industry Number
89417
Outside Diameter
2 7/8 in
Performance Rating
Heavy Duty
Number of Pulleys
1
Product Type
Self-Adjusting Belt Tensioner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89417
Zoro #
G2519702
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
2 7/8 in
Details
Item
Belt Tensioner
Industry Number
89417
Performance Rating
Heavy Duty
Number of Pulleys
1
Product Type
Self-Adjusting Belt Tensioner
Description
Belt Tensioner, Industry Number 89417
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.