Belt Tensioner, Serpentine, 89430
Mfr # 89430
Zoro # G2074265
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Industry Number
89430
Outside Diameter
3 1/2 in
Number of Pulleys
1
Product Type
Self-Adjusting Belt Tensioner
Performance Rating
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89430
Zoro #
G2074265
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
3 1/2 in
Details
Item
Belt Tensioner
Industry Number
89430
Number of Pulleys
1
Product Type
Self-Adjusting Belt Tensioner
Performance Rating
Heavy Duty
Description
Belt Tensioner, Industry Number 89430
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.