Belt Tensioner, Serpentine, 89449
Mfr # 89449
Zoro # G2365115
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Industry Number
89449
Number of Pulleys
1
Outside Diameter
2 7/8 in
Product Type
Self-Adjusting Belt Tensioner
Performance Rating
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89449
Zoro #
G2365115
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Outside Diameter
2 7/8 in
Details
Item
Belt Tensioner
Industry Number
89449
Number of Pulleys
1
Product Type
Self-Adjusting Belt Tensioner
Performance Rating
Heavy Duty
Description
Belt Tensioner, Industry Number 89449
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.