Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Tensioner, Serpentine, 89456

  • Mfr # 89456

  • Zoro # G1981113


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Industry Number
89456
Outside Diameter
3 1/8 in
Product Type
Self-Adjusting Belt Tensioner
Number of Pulleys
1
Performance Rating
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89456
Zoro #
G1981113
UPC #
-
Country of Origin
Australia

Dimensions

Outside Diameter
3 1/8 in

Details

Item
Belt Tensioner
Industry Number
89456
Product Type
Self-Adjusting Belt Tensioner
Number of Pulleys
1
Performance Rating
Heavy Duty

Description

Belt Tensioner, Industry Number 89456

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.