Zoro Homepage

BELTS/HOSE

  • Mfr # 4L940

  • Zoro # G302031952


product price: $13.85
/ea

Key Features

Color
Black
Material
Synthetic Rubber Compound
Top Width
0.5"
Outside Circumference
94"
Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4L940
Zoro #
G302031952
UPC #
38244081264
Country of Origin
Unknown

Dimensions

Top Width
0.5"

Details

Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
94"
Angle
40 Degrees
Belt Construction
Wrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.