Zoro Homepage

Belts/Hose, L4102

  • Mfr # L4102

  • Zoro # G8994996


product price: $28.39
/ea

Key Features

Top Width
0.53"
Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
102"
Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4102
Zoro #
G8994996
UPC #
36687635808
Country of Origin
Unknown

Dimensions

Top Width
0.53"

Details

Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
102"
Angle
40 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.