Zoro Homepage

BELTS/HOSE

  • Mfr # RB68-4

  • Zoro # G602031171


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
71"
Rib Quantity
4
Top Width
68"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB68-4
Zoro #
G602031171
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
68"

Details

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
71"
Rib Quantity
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.