Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belts/Hose V Wedge Belt, 8V1500

  • Mfr # 8V1500

  • Zoro # G6874221


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Top Width
1"
Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
150"
Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8V1500
Zoro #
G6874221
UPC #
038244107070
Country of Origin
Unknown

Dimensions

Top Width
1"

Details

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
150"
Angle
38 Degrees
Belt Construction
Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.