Zoro Homepage

Belts/Hose Vx-Wedge Belt, 5Vx510

  • Mfr # 5VX510

  • Zoro # G6852357


product price: $34.85
/ea

Key Features

Top Width
0.656"
Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
51.31"
Effective Length
51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX510
Zoro #
G6852357
UPC #
70964001863
Country of Origin
Unknown

Dimensions

Top Width
0.656"
Effective Length
51

Details

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
51.31"
Belt Construction
Bottom Cog
Angle
42 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.