Shop DAYCO
Create Account
BP84 Gold Label Synthetic Rubber Compound Wrapped Industrial V-Belt - 0.98 Lbs.
- Mfr # D35-BP84
- Zoro # G924178370
product price:Â
$
43.49
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
- D35-BP84
- Zoro #
- G924178370
- UPC #
- -
- Country of Origin
- China
Description
Dayco is the industry leader in industrial wrapped molded v-belts. This belt handles the most demanding industrial applications. The Dayco Gold Label Industrial V-Belt delivers reliable performance over an extremely wide range of horsepower and RPM applications. Features Constructed with a double fabric cover for extended wear. Excellent resistance to oil, heat and weather. The flexibility of the cover fabric allows this belt to operate on smaller pulleys. This belt can operate up to 8,000 RPM. Type - Industrial. Belt Construction - Wrapped. Belt Material - Synthetic Rubber Compound. Top Width - 0.66 in.. Item Weight - 0.98 lbs..