Zoro Homepage

DIESEL PERF RACE BALANCER-POWERBOND

  • Mfr # PB1492DP

  • Zoro # G202078675


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Overall Width
67.00 mm
Overall Outside Diameter
165.00 mm
Nose Outside Diameter
2.500 in
Pulley 1 Type
Serpentine
Crank Bore
1.739 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1492DP
Zoro #
G202078675
UPC #
9320000000000
Country of Origin
Unknown

Dimensions

Overall Width
67.00 mm
Overall Outside Diameter
165.00 mm
Nose Outside Diameter
2.500 in
Ring Width
69.49 mm
Pulley 1 Outside Diameter
6.497 in

Details

Pulley 1 Type
Serpentine
Crank Bore
1.739 in
Number of Integrated Pulleys
1
Outer Ring Material
Steel
Timing Marks
Yes
Pulley 1 Number Of Grooves
8 mm
Bolt Hole Quantity
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.