Zoro Homepage

Diesel Perf Race Balancer-Powerbond, PB1649DP

  • Mfr # PB1649DP

  • Zoro # G700619141


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.707 in
Pulley 1 Number Of Grooves
6 mm
Crank Bore
49.01 mm
Timing Marks
Yes
Overall Outside Diameter
7.796 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1649DP
Zoro #
G700619141
UPC #
317010013236
Country of Origin
Unknown

Dimensions

Overall Width
2.707 in
Overall Outside Diameter
7.796 in
Ring Width
2.619 in
Pulley 1 Outside Diameter
192.000 mm

Details

Pulley 1 Number Of Grooves
6 mm
Crank Bore
49.01 mm
Timing Marks
Yes
Pulley 1 Type
Serpentine
Number of Integrated Pulleys
1
Outer Ring Material
Steel

Description

Diesel Perf Race Balancer-Powerbond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.