Zoro Homepage

Fuel Hose, ID 1/4 In, OD 0.5 In, Black

  • Mfr # 80058

  • Zoro # G3098173


product price: $51.79
/ea

Key Features

Color
Black
Outside Dia. (In.)
0.5
For Use With
Fuel
Length
50 ft.
Inside Dia. (In.)
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80058
Zoro #
G3098173
UPC #
036687753519
Country of Origin
United States

Dimensions

Outside Dia. (In.)
0.5
Length
50 ft.
Inside Dia. (In.)
1/4
Hose Inside Dia.
1/4 in
Hose Length
50 ft
Hose Outside Dia.
1/2 in

Details

Color
Black
Item
Fuel Hose
For Use With
Fuel
Temp. Range
-29 Degrees to 212 Degrees F
Standards
SAE J1527, SAE J30R7
Type
Coil
Working Pressure (PSI)
50
Material
Nitrile
Hose Configuration
Bulk Hose
Hose Tube Material
Nitrile
Hose Reinforcement Material
Fiber
Hose Cover Material
Neoprene
Hose Color
Black
Max. Working Pressure @ 70 F
50 psi
Not Recommended Chemicals
Compatible Chemicals
Diesel Fuel, Fresh Water, Gasoline, Motor Oil
For Media Type
Diesel Fuel, Gasoline, Motor Oil, Water

Description

Fuel Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Temp. Range -29 Degrees to 212 Degrees F, Standards SAE J1527, SAE J30R7, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.