Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Hose, ID 3/8 In, OD 0.62 In, Black

  • Mfr # 80064

  • Zoro # G1465606


product price: $71.89
/ea

Key Features

Length
50 ft.
Standards
SAE J1527, SAE J30R7
Material
Nitrile
Type
Coil
Inside Dia. (In.)
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80064
Zoro #
G1465606
UPC #
036687753533
Country of Origin
United States

Dimensions

Length
50 ft.
Inside Dia. (In.)
3/8
Outside Dia. (In.)
0.62
Hose Length
50 ft
Hose Inside Dia.
3/8 in
Hose Outside Dia.
5/8 in

Details

Standards
SAE J1527, SAE J30R7
Material
Nitrile
Type
Coil
Item
Fuel Hose
Color
Black
Temp. Range
-29 Degrees to 212 Degrees F
For Use With
Fuel
Working Pressure (PSI)
50
Hose Cover Material
Neoprene
Hose Tube Material
Nitrile
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Fiber
Hose Color
Black
Max. Working Pressure @ 70 F
50 psi
Not Recommended Chemicals
For Media Type
Diesel Fuel, Gasoline, Motor Oil, Water
Compatible Chemicals
Diesel Fuel, Fresh Water, Gasoline, Motor Oil

Description

Fuel Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Temp. Range -29 Degrees to 212 Degrees F, Standards SAE J1527, SAE J30R7, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.