Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injection Hose, ID 5/16 In

  • Mfr # 80524

  • Zoro # G1411742


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Length
25 ft.
Outside Dia. (In.)
0.56
Type
Coil
For Use With
Fuel
Material
Fluoro-Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80524
Zoro #
G1411742
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft.
Outside Dia. (In.)
0.56
Inside Dia. (In.)
5/16
Hose Length
25 ft
Hose Inside Dia.
5/16 in
Hose Outside Dia.
9/16 in

Details

Type
Coil
For Use With
Fuel
Material
Fluoro-Elastomer
Item
Fuel Injection Hose
Standards
SAE J30R9
Working Pressure (PSI)
100
Color
Black
Temp. Range
-30 Degrees to 300 Degrees F
Hose Color
Black
Hose Reinforcement Material
Fiber
Hose Tube Material
FKM
Hose Cover Material
Neoprene
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
100 psi
Compatible Chemicals
Diesel Fuel, Fresh Water, Gasoline, Motor Oil
For Media Type
Diesel Fuel, Gasoline, Motor Oil, Water
Not Recommended Chemicals

Description

Fuel Injection Hose, Hose Inside Dia. 5/16 in, Hose Outside Dia. 9/16 in, Hose Length 25 ft, Hose Tube Material FKM, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Max. Working Pressure @ 70 F 100 psi, Temp. Range -30 Degrees to 300 Degrees F, Standards SAE J30R9, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.