Zoro Homepage

Harmonic Balancer, Pb1664N

  • Mfr # PB1664N

  • Zoro # G4378922


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.166 in
Pulley 1 Number Of Grooves
7 mm
Ring Width
52.90 mm
Overall Outside Diameter
166 mm
Pulley 1 Type
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1664N
Zoro #
G4378922
UPC #
9317010011119
Country of Origin
Unknown

Dimensions

Overall Width
3.166 in
Ring Width
52.90 mm
Overall Outside Diameter
166 mm
Nose Outside Diameter
48 mm

Details

Pulley 1 Number Of Grooves
7 mm
Pulley 1 Type
Serpentine
Crank Bore
1.260 in
Outer Ring Material
Cast Iron
Number of Integrated Pulleys
1
Timing Marks
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.