Zoro Homepage

Harmonic Balancer, Pb1670N

  • Mfr # PB1670N

  • Zoro # G4376761


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Width
39 mm
Ring Width
25.8 mm
Nose Outside Diameter
1.457 in
Number of Integrated Pulleys
1
Crank Trigger/Exciter Plate
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1670N
Zoro #
G4376761
UPC #
9317010012512
Country of Origin
Unknown

Dimensions

Overall Width
39 mm
Ring Width
25.8 mm
Nose Outside Diameter
1.457 in
Overall Outside Diameter
6.103 in

Details

Number of Integrated Pulleys
1
Crank Trigger/Exciter Plate
Yes
Outer Ring Material
Cast Iron
Pulley 1 Number Of Grooves
6 mm
Crank Bore
1.044 in
Pulley 1 Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.