Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harmonic Balancer, Pb1683N

  • Mfr # PB1683N

  • Zoro # G4375230


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.780 in
Overall Outside Diameter
6.654 in
Outer Ring Material
Cast Iron
Pulley 1 Outside Diameter
142.00 mm
Crank Bore
1.418 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1683N
Zoro #
G4375230
UPC #
9317010012314
Country of Origin
Unknown

Dimensions

Overall Width
1.780 in
Overall Outside Diameter
6.654 in
Pulley 1 Outside Diameter
142.00 mm
Ring Width
56.00 mm

Details

Outer Ring Material
Cast Iron
Crank Bore
1.418 in
Bolt Hole Quantity
6
Pulley 1 Type
Serpentine
Number of Integrated Pulleys
1
Pulley 1 Number Of Grooves
6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.