Zoro Homepage

Harmonic Balancer, Pb1686N

  • Mfr # PB1686N

  • Zoro # G4382650


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Overall Width
79.50 mm
Ring Width
1.378 in
Overall Outside Diameter
5.945 in
Pulley 1 Outside Diameter
5.749 in
Number of Integrated Pulleys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1686N
Zoro #
G4382650
UPC #
9317010011812
Country of Origin
Unknown

Dimensions

Overall Width
79.50 mm
Ring Width
1.378 in
Overall Outside Diameter
5.945 in
Pulley 1 Outside Diameter
5.749 in
Nose Outside Diameter
48.00 mm

Details

Number of Integrated Pulleys
1
Pulley 1 Type
Serpentine
Timing Marks
Yes
Pulley 1 Number Of Grooves
7 mm
Outer Ring Material
Cast Iron
Crank Bore
31.98 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.