Zoro Homepage

Harmonic Balancer, Pb1725N

  • Mfr # PB1725N

  • Zoro # G4395372


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.087 in
Pulley 1 Outside Diameter
147.00 mm
Bolt Hole Quantity
3
Pulley 1 Type
Serpentine
Overall Outside Diameter
162.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1725N
Zoro #
G4395372
UPC #
9317010013281
Country of Origin
Unknown

Dimensions

Overall Width
2.087 in
Pulley 1 Outside Diameter
147.00 mm
Overall Outside Diameter
162.70 mm
Ring Width
1.567 in
Nose Outside Diameter
50.75 mm

Details

Bolt Hole Quantity
3
Pulley 1 Type
Serpentine
Outer Ring Material
Steel
Crank Bore
1.111 in
Pulley 1 Number Of Grooves
6 mm
Number of Integrated Pulleys
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.