Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harmonic Balancer, Pbo1662Ss10

  • Mfr # PBO1662SS10

  • Zoro # G4387036


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4.500 in
Pulley 2 Outside Diameter
7.327 in
Pulley 2 Type
Serpentine
Pulley 2 Number Of Grooves
6 mm
Crank Bore
37.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBO1662SS10
Zoro #
G4387036
UPC #
9317010009581
Country of Origin
Unknown

Dimensions

Overall Width
4.500 in
Pulley 2 Outside Diameter
7.327 in
Overall Outside Diameter
218.94 mm
Pulley 1 Outside Diameter
7.060 in
Nose Outside Diameter
2.130 in

Details

Pulley 2 Type
Serpentine
Pulley 2 Number Of Grooves
6 mm
Crank Bore
37.59 mm
Pulley 1 Number Of Grooves
4 mm
Outer Ring Material
Steel
Bolt Hole Quantity
3
Pulley 1 Type
Serpentine
Number of Integrated Pulleys
3
Timing Marks
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.