Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater Hose, 87942

  • Mfr # 87942

  • Zoro # G6871132


original price: $51.99
5% off
new price: $49.15
/ea

Key Features

Material
EPDM
Color
Black
Inside Dia.
5/8",5/8"1/4"
Contains Protective Sleeve
Yes
End 2 Inside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87942
Zoro #
G6871132
UPC #
36687874214
Country of Origin
Unknown

Dimensions

Inside Dia.
5/8",5/8"1/4"
End 2 Inside Diameter
5/8 in
End 2 Outside Diameter
31/32 in
End 3 Outside Diameter
9/16 in
End 3 Inside Diameter
1/4 in
End 1 Inside Diameter
5/8 in
Trunk Height
25 1/4 in
End 1 Outside Diameter
31/32 in

Details

Material
EPDM
Color
Black
Contains Protective Sleeve
Yes
Hose Type
Branched Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.