Zoro Homepage

Idler/Tensioner Pulley Lt Duty, 89840

  • Mfr # 89840

  • Zoro # G8972639


product price: $30.99
/ea

Key Features

Material
Polymer
Max Belt Width - Belt Tensioners and Tension Pulleys
06 Rib
Belt Type
Serpentine
Groove Quantity
6
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89840
Zoro #
G8972639
UPC #
36687995254
Country of Origin
Unknown

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
06 Rib
Bearing Width
12 mm
Bearing Inner Diameter 1
17 mm

Details

Material
Polymer
Belt Type
Serpentine
Groove Quantity
6
Number of Bearings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.