Zoro Homepage

Industrial Belt, BX47

  • Mfr # BX47

  • Zoro # G000547960


product price: $18.45
/ea

Key Features

Top Width
0.672"
Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
50.17"
Effective Length
49.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX47
Zoro #
G000547960
UPC #
38244005758
Country of Origin
Unknown

Dimensions

Top Width
0.672"
Effective Length
49.9"

Details

Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
50.17"
Belt Construction
Bottom Cog
Angle
38 Degrees

Description

Utility Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.