Zoro Homepage

JOHN DEERE FR 12.5L

  • Mfr # 89113

  • Zoro # G102156701


product price: $62.19
/ea

Key Features

Material
Steel
Belt Type
Serpentine
Max Belt Width - Belt Tensioners and Tension Pulleys
12 Rib
Groove Quantity
12
Bearing Width
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89113
Zoro #
G102156701
UPC #
36687725141
Country of Origin
Unknown

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
12 Rib
Bearing Width
28 mm
Bearing Inner Diameter 1
17 mm
Bearing Inner Diameter 2
17 mm

Details

Material
Steel
Belt Type
Serpentine
Groove Quantity
12
Number of Bearings
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.