Zoro Homepage

Metal Exhaust Clamps, ID 5 3/16 In, Silver

  • Mfr # WCF-5

  • Zoro # G2757867


product price: $44.49
/ea

Key Features

Material
Stainless Steel
For Use With
Exhaust Hose
Color
Silver
Temp. Range
-65 Degrees to 1000 Degrees F
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCF-5
Zoro #
G2757867
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Inside Dia. (In.)
5 3/16 in
Band Width
3 in
Compatible Pipe Diameter - Maximum
5 in

Details

Item
Exhaust Clamp
Material
Stainless Steel
For Use With
Exhaust Hose
Color
Silver
Temp. Range
-65 Degrees to 1000 Degrees F
Clamp Type
Band Clamp
Finish
Unfinished
Material Grade
304

Description

Metal Exhaust Clamps, Temp Range -65 to 1000 Degrees F, Length 3 In, Inside Dia 5 3/16 In, Material 304ss, Color Silver, For Use With Exhaust Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.