Zoro Homepage

Metal Exhaust, ID 4 In, OD 4 3/16 In

  • Mfr # WFF-412

  • Zoro # G1503257


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
304ss
Length
12"
Color
Silver
Temp. Range
-65 Degrees to 1000 Degrees F
For Use With
Exhaust System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFF-412
Zoro #
G1503257
UPC #
-
Country of Origin
United States

Dimensions

Length
12"
Inside Dia. (In.)
4
Outside Dia. (In.)
4-3/16
Hose Inside Dia.
4 in
Hose Length
12 in
Hose Outside Dia.
4 3/16 in

Details

Material
304ss
Color
Silver
Temp. Range
-65 Degrees to 1000 Degrees F
For Use With
Exhaust System
Item
Metal Exhaust
Hose Color
Silver
Hose Configuration
Bulk Hose
Hose Tube Material
304 Stainless Steel
Hose Cover Material
304 Stainless Steel
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Ethyl (Ethanol), Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Xylene
Compatible Chemicals
Air, Fresh Water
For Media Type
Air, Water

Description

Metal Exhaust, Hose Inside Dia. 4 in, Hose Outside Dia. 4 3/16 in, Hose Length 12 in, Hose Tube Material 304 Stainless Steel, Hose Cover Material 304 Stainless Steel, Hose Color Silver, Temp. Range -65 Degrees to 1000 Degrees F, Standards -, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.